FESTO 163375 STANDARDS-BASED CYLINDER DNC-50-160-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-50-160-PPV-A
Rubix:112A7547
Manufacturer :163375
EAN:4052568134051

Documents
Product details : FESTO 163375 STANDARDS-BASED CYLINDER DNC-50-160-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x306x63 mm |
|---|---|
| Logistic Weight | 2280 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 160 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 262.96 excl. VAT
/ Each
£ 315.55 incl. VAT
- In stock: Next day delivery