FESTO 188277 SHORT-STROKE CYLINDER AEVC-63-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-63-25-I-P-A
rubix:113A4443
manufacturer :188277
ean:4052568148829
AEVC-63-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 188277 SHORT-STROKE CYLINDER AEVC-63-25-I-P-A


Short stroke cylinder AEVC-63-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=63 mm, Spring return force, retracted=50 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight751,61 g
Typeaevc short-stroke cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 119.80 excl. VAT
/ Each
£ 143.76 incl. VAT