References
SMC:CD85N25-1000-B-X2018
Rubix:257A3130
Manufacturer :00765199

Technical specifications
| Type | iso cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 1000 mm |
Documents
Product details : SMC CD85N25-1000-B-X2018 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1137x30x30 mm |
|---|---|
| Logistic Weight | 1440 g |
| Type | iso cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 1000 mm |
Show UNSPSC/ECL@SS
£ 135.14 excl. VAT
/ Each
£ 162.17 incl. VAT
- Delivery usually within ( 4 ) days