Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188058 SHORT-STROKE CYLINDER AEVC-6-5-P
FESTO 188058 SHORT-STROKE CYLINDER AEVC-6-5-P
AEVC short stroke cylinder
References
festo:
AEVC-6-5-P
rubix:
112A7623
manufacturer :
188058
ean:
4052568076467
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188058 SHORT-STROKE CYLINDER AEVC-6-5-P
Short stroke cylinder AEVC-6-5-P No facility for sensing Stroke=5 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
7,59
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.42
excl. VAT
/
Each
£
34.10
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CP96SDB40-170 ISO 15552 CYLINDER
SMC CP96KDB32-250C NON ROTATING ISO 15552 CYLINDER
SMC C96SDB32-560 ISO 15552 CYLINDER
SMC C85N25-75C AIR CYLINDER
FESTO 5262768 ROUND CYLINDER
SMC CD85N20-300C-A AIR CYLINDER
FESTO 1792962 ISO CYLINDER
SMC CP96KB100-25C CYLINDER NON-ROTATING
FESTO 188162 SHORT-STROKE CYLINDER AEVC-25-25-I-P-A
SMC CD85N25-275-B ISO 6432 CYLINDER
FESTO 19257 STANDARDS-BASED CYLINDER ESNU-10-10-P-A
SMC CD85N20-80C-B-XC6A AIR CYLINDER
SMC CP96KDB80-200CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N8-25-B AIR CYLINDER
SMC CD85N20-85-B AIR CYLINDER