SMC CD85N20-300C-A AIR CYLINDER


C(D)85, ISO Standard Cylinder, Double Acting, Single Rod

References
smc:00018116
rubix:106A9796
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : SMC CD85N20-300C-A AIR CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

Double acting, single rod, crimped cylinder Conforms to ISO 6432 and CETOP RP52P Bore sizes (mm): 8, 10, 12, 16, 20, 25 Standard strokes up to 300mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter20 mm
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 82.68 excl. VAT
/ Each
£ 99.22 incl. VAT
  • Delivery usually within ( 7 ) days