Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188056 SHORT-STROKE CYLINDER AEVC-6-5-P-A
FESTO 188056 SHORT-STROKE CYLINDER AEVC-6-5-P-A
AEVC short stroke cylinder
References
festo:
AEVC-6-5-P-A
rubix:
112A7621
manufacturer :
188056
ean:
4052568076443
Technical specifications
Type
aevc short-stroke cylinder
Cylinder diameter
6Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188056 SHORT-STROKE CYLINDER AEVC-6-5-P-A
Short stroke cylinder AEVC-6-5-P-A For Proximity sensing. Stroke=5 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
15,58Ā
g
Type
aevc short-stroke cylinder
Cylinder diameter
6Ā
mm
Cylinder stroke
5Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
33.82
excl. VAT
/
Each
Ā£
40.58
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 3659473 ISO CYLINDER
FESTO 8165592 STANDARDS-BASED CYLINDER
FESTO 196041 ROUND CYLINDER DSNU-50-40-PPV-A
SMC CP96KB50-100C CYLINDER NON-ROTATING
FESTO 5217241 ROUND CYLINDER DSNU-S-16-50-PPS-A-MQ
SMC CD85N20-500C-B-X2018 ISO 6432 CYLINDER
SMC C85N12-60 AIR CYLINDER
SMC CD85N25-70-B-XC6B AIR CYLINDER
FESTO 1908306 STANDARDS-BASED CYLINDER DSNU-25-20-P-A
NORGREN RM/92080/M/25 DA P CYLINDER
FESTO 2123167 STANDARDS-BASED CYLINDER DSBC-40-30-PPVA-N3
FESTO 188198 SHORT-STROKE CYLINDER AEVC-32-5-A-P-A
FESTO 5216087 ROUND CYLINDER DSNU-S-16-10-P-A-MQ
SMC CD85N20-125T-B ISO 6432 CYLINDER
SMC CP96SB100-80 ISO 15552 CYLINDER