References
IMI Norgren:RM/92080/M/25
Rubix:107A9506
Manufacturer :RM/92080/M/25
Product details : NORGREN RM/92080/M/25 DA P CYLINDER
Compact double acting cylinder with 80mm diameter and 25mm stroke. It has one third the length of a corresponding ISO/VDMA model. It offers a low friction and a long life sealing design.
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 201.10 excl. VAT
/ Each
£ 241.32 incl. VAT
- Usually arrives within 14 working days

