FESTO 188198 SHORT-STROKE CYLINDER AEVC-32-5-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-5-A-P-A
Rubix:107A1085
Manufacturer :188198
EAN:4052568077839

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 188198 SHORT-STROKE CYLINDER AEVC-32-5-A-P-A
Short stroke cylinder AEVC-32-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
- Delivery usually within ( 10 ) days