FESTO 157074 COMPACT CYLINDER AEVULQ-16-10-A-P-A

AEVU compact cylinder

See technical information

References

Festo:AEVULQ-16-10-A-P-A
Rubix:112A9080
Manufacturer :157074
EAN:4052568123000
AEVULQ-16-10-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter16 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 157074 COMPACT CYLINDER AEVULQ-16-10-A-P-A


Compact cylinder AEVULQ-16-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight112,8 g
Typecompact cylinder aevu
Cylinder diameter16 mm
Cylinder stroke10 mm
£ 164.91 excl. VAT
/ Each
£ 197.89 incl. VAT
  • Usually arrives within 14 working days