FESTO 188208 SHORT-STROKE CYLINDER ADVC-32-25-I-P-A


ADVC short stroke cylinder

References
festo:ADVC-32-25-I-P-A
rubix:113A3562
manufacturer :188208
ean:4052568005061
ADVC-32-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 188208 SHORT-STROKE CYLINDER ADVC-32-25-I-P-A


Short stroke cylinder ADVC-32-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x40x40 mm
Logistic Weight242 g
TypeShort stroke cylinder ADVC
Cylinder diameter32 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 61.57 excl. VAT
/ Each
£ 73.88 incl. VAT