References
Festo:AEVULQ-20-25-P-A
Rubix:110A0842
Manufacturer :157036
EAN:4052568122676

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Product details : FESTO 157036 COMPACT CYLINDER AEVULQ-20-25-P-A
Compact cylinder AEVULQ-20-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 211,62 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 177.31 excl. VAT
/ Each
£ 212.77 incl. VAT
- Usually arrives within 14 working days