FESTO 157040 COMPACT CYLINDER AEVULQ-25-20-P-A


AEVU compact cylinder

References
festo:AEVULQ-25-20-P-A
rubix:110A1685
manufacturer :157040
ean:4052568122713
AEVULQ-25-20-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter25 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 157040 COMPACT CYLINDER AEVULQ-25-20-P-A


Compact cylinder AEVULQ-25-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight250,8 g
TypeCompact cylinder AEVU
Cylinder diameter25 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 200.95 excl. VAT
/ Each
£ 241.14 incl. VAT