SMC CDUK32TF-20D NON-ROTATING FREE MOUNT CYLINDER
C(D)UK, Free Mount Cylinder, Non-rotating, Double Acting
See technical informationSee documentsReferences
SMC:CDUK32TF-20D
Rubix:116A0237
Manufacturer :CDUK32TF-20D

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CDUK32TF-20D NON-ROTATING FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Bore sizes from 6mm to 32mm available
Stroke lengths up to 50mm
Non-rotating Rod
Double acting
Auto-switch capable
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 112.12 excl. VAT
/ Each
£ 134.54 incl. VAT
- Delivery usually within ( 40 ) days