FESTO 157044 COMPACT CYLINDER AEVULQ-32-15-P-A

AEVU compact cylinder

See technical information

References

Festo:AEVULQ-32-15-P-A
Rubix:110A1689
Manufacturer :157044
EAN:4052568122751
AEVULQ-32-15-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter32 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 157044 COMPACT CYLINDER AEVULQ-32-15-P-A


Compact cylinder AEVULQ-32-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight418,5 g
Typecompact cylinder aevu
Cylinder diameter32 mm
Cylinder stroke15 mm
£ 219.59 excl. VAT
/ Each
£ 263.51 incl. VAT
  • Usually arrives within 14 working days