FESTO 156559 COMPACT CYLINDER ADVU-63-10-P-A
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:ADVU-63-10-P-A
Rubix:106A6257
Manufacturer :156559
EAN:4052568118235

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 156559 COMPACT CYLINDER ADVU-63-10-P-A
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1146 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 280.19 excl. VAT
/ Each
£ 336.23 incl. VAT
- Delivery usually within ( 8 ) days