References
SMC:MQQTB40TF-10D
Rubix:393A1173
Manufacturer :00258930

Technical specifications
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MQQTB40TF-10D COMPACT METAL SEAL CYLINDER
Compact low-friction metal-metal technology cylinder, MQQ series
Technical specifications
Attributes
| Logistic Weight | 728 g |
|---|---|
| Type | compact low friction cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 615.87 excl. VAT
/ Each
£ 739.04 incl. VAT
- Usually arrives within 14 working days