References
Festo:DPDM-32-15-PA
Rubix:390A7914
Manufacturer :4828437
EAN:4052568292157

Documents
Product details : FESTO 4828437 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-32-15-pa |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
- Delivery usually within ( 2 ) days