References
SMC:CDQ2A16-30DCMZ
Rubix:108A5656
Manufacturer :00788304
EAN:3618035845656

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDQ2A16-30DCMZ COMPACT CYLINDER
Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Applications
Press;Vehicles;Military;Medical Treatment;Railways
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 29 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 45.47 excl. VAT
/ Each
£ 54.56 incl. VAT
- Delivery usually within ( 7 ) days