SMC MGPL20TF-100AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPL20TF-100AZ
Rubix:2605402
Manufacturer :MGPL20TF-100AZ
EAN:3618035921220

Technical specifications
| Type | ball bushing bearing, compact guide cylinder; double acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MGPL20TF-100AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION
At SMC we have 'rolled' out an upgrade of our MGP Series guide cylinder, which is now smaller and boasts new features. The new MGP-Z is testament to our commitment to invest in ongoing research and development to refine and improve the performance and functionality of SMC products. The MGP-Z is up to 17% lighter and offers space savings thanks to shorter guide rods, without impacting on the variety of functions, robustness and quality performance of the original series. Another recent key development feature is that round auto switches can now be fitted directly onto the MGP-Z cylinder, removing the need for mounting brackets and reducing labour costs. The common issue of incorrectly positioned auto switches is also mitigated when using SMC's two colour indication solid state auto switch, D-M9*W. The MGP-Z has many standard feature options including three types of bearings, four mount designs, piping from two directions and offers cooper and fluorine free versions. Suitable for many industries including General Automation and Car, it has several applications including smooth pusher and lifter, lateral load by acting as a stopper where shock is applied, or minimising plate displacement.
•With Air Cushion.
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing)
Bore Size: Ø20 mm
Port Thread Type: TF [G]
Stroke: 100 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None
•3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
•Compactness & Lightness
•Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
•Strokes from 10 to 400mm (depending upon bore size)
•Auto switches can be mounted on 2 surfaces.
Bearing Type: L (Ball Bushing)
Bore Size: Ø20 mm
Port Thread Type: TF [G]
Stroke: 100 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 1348 g |
|---|---|
| Type | ball bushing bearing, compact guide cylinder; double acting |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 427.40 excl. VAT
/ Each
£ 512.88 incl. VAT
- Delivery usually within ( 4 ) days