References
Festo:AEVULQ-80-25-P-A
Rubix:112A9074
Manufacturer :157063
EAN:4052568122942

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Product details : FESTO 157063 COMPACT CYLINDER AEVULQ-80-25-P-A
Compact cylinder AEVULQ-80-25-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=25 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 2112 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 546.29 excl. VAT
/ Each
£ 655.55 incl. VAT
- Usually arrives within 14 working days