Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 157207 COMPACT CYLINDER AEVUZ-12-10-P-A
FESTO 157207 COMPACT CYLINDER AEVUZ-12-10-P-A
AEVUZ compact cylinder
References
festo:
AEVUZ-12-10-P-A
rubix:
110A5168
manufacturer :
157207
ean:
4052568124236
Technical specifications
Type
Compact cylinder AEVUZ
Cylinder diameter
12
mm
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 157207 COMPACT CYLINDER AEVUZ-12-10-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
103
g
Type
Compact cylinder AEVUZ
Cylinder diameter
12
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.74
excl. VAT
/
Each
£
183.29
incl. VAT
Delivery usually within (
8
) days
Select variants (86)
Add to cart
Check our products from related categories
FESTO 188089 SHORT-STROKE CYLINDER ADVC-12-10-I-P-A
SMC CQMB32-10 GUIDE ROD TYPE COMPACT CYLINDER
MECALINE 879561 COMPACT CYLINDER 25MM DIA/BORE STROKE 50MM
SMC CDQ2KA40TF-40DMZ COMPACT CYLINDER
SMC CDQ2KB25-40DMZ COMPACT CYLINDER
SMC MGPM32TF-250AZ COMPACT GUIDE CYLINDER
SMC CVQB32-25-5MO COMPACT CYLINDER WITH VALVE
SMC CDQ2A25-35DZ COMPACT CYLINDER
FESTO 157066 COMPACT CYLINDER AEVULQ-100-20-P-A
SMC C55B32-80M AIR CYLINDER
SMC CDQ2A50TF-10DCZ AIR CYLINDER
SMC CDUJS12-15D MINI FREE MOUNT CYLINDER
SMC MGPM32TF-300 AIR CYLINDER
SMC CDUJB20-45DM MINI FREE MOUNT CYLINDER
SMC MGGLB100TF-300 GUIDE CYLINDER