References
Festo:AEVULQ-100-20-P-A
Rubix:112A9077
Manufacturer :157066
EAN:4052568122973

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Product details : FESTO 157066 COMPACT CYLINDER AEVULQ-100-20-P-A
Compact cylinder AEVULQ-100-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=100 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 3599 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 678.13 excl. VAT
/ Each
£ 813.76 incl. VAT
- Usually arrives within 14 working days