References
SMC:SFE4B
Rubix:2607015
Manufacturer :SFE4B
EAN:3618036226645

Technical specifications
| Type | clean exhaust filter |
|---|---|
| Volume flow rate | 65 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFE4B CLEAN AIR FILTER
SFE, Clean Exhaust Filter
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | clean exhaust filter |
| Volume flow rate | 65 l/min |
| Filter fineness | 0.01 µm |
| Material | pbt, polyolefin, polyurethane, pp, stainless steel, epdm fluoro coated (body) |
| Max. service pressure | 1 bar |
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
| Connection | innesto (plug-in) ø6 mm – size/port size 4b |
Show UNSPSC/ECL@SS
£ 64.56 excl. VAT
/ Each
£ 77.47 incl. VAT
- Delivery usually within ( 4 ) days