SMC AMH150C-F02D-H MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMH150C-F02D-H
Rubix:118A3254
EAN:3618035576567

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 200 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMH150C-F02D-H MICRO MIST SEPARATOR WITH PRE-FILTER
Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x158x63 mm |
|---|---|
| Logistic Weight | 600 g |
| Type | micro mist separator |
| Volume flow rate | 200 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (body);die-cast aluminium (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass) |
| Max. service pressure | 16 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 146.22 excl. VAT
/ Each
£ 175.46 incl. VAT
- Delivery usually within ( 4 ) days