References
IMI Norgren:M/31142
Rubix:106A9954
Manufacturer :M/31142


Technical specifications
| Type | air bellow |
|---|---|
| Cylinder diameter | 368.3 mm |
| Cylinder stroke | 265 mm |
Documents
Product details : NORGREN M/31142 AIR BELLOWS 14 1/2X2/390
Bellows cylinder 14 1 / 2 X 2 / 340
Technical specifications
Attributes
| Type | air bellow |
|---|---|
| Cylinder diameter | 368.3 mm |
| Cylinder stroke | 265 mm |
| Max. service pressure | 8 bar |
| Length | 340 mm |
| Connection | g1/2 |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 803.13 excl. VAT
/ Each
£ 963.76 incl. VAT
- Usually arrives within 14 working days