CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER

Cylinder

See technical information

References

Camozzi:10-6075-2002
Rubix:81256607
Manufacturer :10-6075-2002
brand logo

Technical specifications

Typecamozzi 10-6075-2002 61m2p125a0200 - 125mm bore, 200mm stroke,cylinder

Product details : CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER


Series 61 cylinders comply with the ISO 15552 standards and can be assembled with the entire range of standard accessories. A permanent magnet, mounted on the piston in these cylinders, enables information to be received regarding the piston position by means of proximity switches mounted in grooves along the cylinder profile. These grooves can be covered with a slot cover profile. This cylinder series is equipped with adjustable end-stroke cushioning. Moreover, they are equipped with a mechanical cushioning in order to reduce the impact of the piston as it reaches the end of the stroke.

Strengths

•In compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards
Rolled stainless steel rod
Clean design with adjustable pneumatic cushioning

Applications

Industrial

Technical specifications


Attributes
Typecamozzi 10-6075-2002 61m2p125a0200 - 125mm bore, 200mm stroke,cylinder
£ 550.04 excl. VAT
/ Each
£ 660.05 incl. VAT
  • Usually arrives within 14 working days