FESTO 8152526 STANDARDS-BASED CYLINDER CRDSNU-12-40-P-A


ISO Cylinder

References
festo:CRDSNU-12-40-P-A
rubix:257A7096
manufacturer :8152528
ean:4052568575588
brand logo
brand logo
Technical specifications
TypeRoundline Cylinder
Cylinder diameter12 mm
See all Specifications

Product details : FESTO 8152526 STANDARDS-BASED CYLINDER CRDSNU-12-40-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRoundline Cylinder
Cylinder diameter12 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
  • Delivery usually within ( 2 ) days