SMC AV3000-F03-3DZ-Q SOFT START-UP VALVE


AV3000 Soft Start-up Valve

References
smc:AV3000-F03-3DZ-Q
rubix:119A4729
brand logo
brand logo
Technical specifications
Typepressure gauge port: 1/8
See all Specifications

Product details : SMC AV3000-F03-3DZ-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 3000 (3/8)
Thread: F (G)
Port Size: 03 (3/8-AV3000 only)
Option: None
Voltage: 3 (110~120VAC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight480 g
Typepressure gauge port: 1/8
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ Each
£ 164.16 incl. VAT
  • Delivery usually within ( 4 ) days