Tiger 2000 Directional Control Valve VL
With flow-optimised internal functions for higher flow rates with the same
Diverse and flexible, side and front mounting
Pneumatic or electrical actuation
Versatile electrical connection technology with V solenoid coil with low power consumption, can also be used with valve terminals
Functional and timeless design, enclosed front housing
Logistics dimensions (L x W x H) | 120x34x60 mm |
---|---|
Logistic Weight | 167 g |
Type | 5/2 monostable |
Volume flow rate | 750 l/min |
Delivery usually within ( 8 ) days