PARWELD PRO26-25S1BG PRO-GRIP MAX TORCH PACKAGE X 25FT


Air Cooled Welding Torch

References
parweld:PRO26-25S1BG
rubix:278A8522
brand logo
brand logo
Technical specifications
Electrical power200 A
Length8 m
CoolingAir
See all Specifications

Product details : PARWELD PRO26-25S1BG PRO-GRIP MAX TORCH PACKAGE X 25FT


The new striking handle design enables optimal handling whilst an improved profile offers a much more relaxed grip for the welder, further reducing the risk of RSI. Using the latest over moulding techniques the now integrated handle grips have been increased by half, providing maximum security and preventing any torch movement whilst in the welders hand.

Strengths

•Pro-Grip® ergonomically superior handle system ensures that the handle remains in place with minimum grip pressure
Extensive range of front end consumables
Trigger switch with plug and play technology allows quick change between the available switch design options
Lightweight and durable torch heads
Knuckle joints offer improved manoeuvrability
Manufactured with high temperature resistant material to ensure cooler running temperatures and maximum current capacity

Technical specifications


Attributes
Electrical power200 A
Length8 m
CoolingAir
TypeTIG Welding Torch
ModelPRO26
Show UNSPSC/ECL@SS
£ 191.12 excl. VAT
/ Each
£ 229.34 incl. VAT
  • Usually arrives within 14 working days