Traditional MIG/MAG torch
Filter Options
Categories
traditional mig/mag torch (10)
Brand
draper
(8)
parweld
(2)
9 Product(s) with 10 variant(s):
DRAPER 61811 MIG TORCH-DIRECT FIT & GAS HSE
- draper:61811
- rubix:382A4901
- manufacturer :61811
- ean:5059482028274
- Delivery usually within ( 7 ) days
- Length:0.3 m
- Operation factor at 40°C:10% duty cycle at 160a
- Cooling:air
£ 43.31 excl. VAT
/ Each
PARWELD WP17FX TORCH BODY FLEXIBLE
- parweld:WP17FX
- rubix:095287
- In stock: Next day delivery
- Cooling:air
- Type:tig tourches
£ 25.80 excl. VAT
/ Each
DRAPER 08169 MIG TORCH STAND
- draper:08169
- rubix:381A7189
- manufacturer :08169
- ean:5010559081691
- Delivery usually within ( 7 ) days
- Length:0.247 m
- Type:mig/tig torch magnetic stand
£ 8.76 excl. VAT
/ Each
PARWELD PRO26-25S1BG PRO-GRIP MAX TORCH PACKAGE X 25FT
- parweld:PRO26-25S1BG
- rubix:278A8522
- Usually arrives within 14 working days
- Length:8 m
- Cooling:air
- Type:tig welding torch
£ 206.40 excl. VAT
/ Each
DRAPER 70088 MIG WELDING TORCH 3M 16MM 180A
- draper:70088
- rubix:382A6085
- manufacturer :70088
- ean:5059482015359
- Delivery usually within ( 7 ) days
- Length:3 m
- Type:mig welding torch (euro connector, direct fit)
£ 51.65 excl. VAT
/ Each
DRAPER 70073 MIG WELDING TORCH 3M 25MM2
- draper:70073
- rubix:382A6081
- manufacturer :70073
- ean:5059482015250
- Delivery usually within ( 7 ) days
- Length:3 m
- Type:mig welding torch
£ 74.99 excl. VAT
/ Each
DRAPER 98458 1.0MM MB15 MIG TORCH TIPS (X5)
- draper:98458
- rubix:382A9182
- manufacturer :98458
- ean:5010559984589
- Delivery usually within ( 7 ) days
- Type:mb15 mig torch tips, 1.0mm (pack of 5)
£ 3.30 excl. VAT
/ Each
DRAPER 98454 0.6MM MB15 MIG TORCH TIPS (X5)
- draper:98454
- rubix:382A9180
- manufacturer :98454
- ean:5010559984541
- Delivery usually within ( 7 ) days
- Type:mb15 mig torch tips
£ 3.30 excl. VAT
/ Each
DRAPER 98456 0.8MM MB15 MIG TORCH TIPS (X5)
- draper:98456
- rubix:382A9181
- manufacturer :98456
- ean:5010559984565
- Delivery usually within ( 7 ) days
- Type:draper 98456 0.8mm mb15 mig torch tips (x5)
£ 3.30 excl. VAT
/ Each










