References
SMC:C75WE40-250
Rubix:110A1370
Manufacturer :C75WE40-250

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | air cylinder |
Documents
Product details : SMC C75WE40-250 DOUBLE ROD CYLINDER
Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
Strengths
Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion
Technical specifications
Attributes
| Logistic Weight | 2666 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 146.97 excl. VAT
/ Each
£ 176.36 incl. VAT
- Delivery usually within ( 15 ) days