ISO Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 50 mm |
Type | ISO Cylinder |
Logistic Weight | 227 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 50 mm |
Type | ISO Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 22 mm |
Delivery usually within ( 19 ) days