References
SMC:C85N20-5
Rubix:108A7891
EAN:3618035492249

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | mounting: integrated hinge |
Product details : SMC C85N20-5 AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Technical specifications
Attributes
| Logistic Weight | 749 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
| Type | mounting: integrated hinge |
Show UNSPSC/ECL@SS
£ 43.18 excl. VAT
/ Each
£ 51.82 incl. VAT
- Delivery usually within ( 7 ) days