References
SMC:CBG1BN63-150-HL
Rubix:133A7830

Technical specifications
| Cylinder diameter | 150 mm |
|---|---|
| Cylinder stroke | 63 mm |
| Type | non-lubricated elastic damping |
Product details : SMC CBG1BN63-150-HL CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
•End lock cylinder, CBG1
•Double acting, single rod
•7 mounting styles available
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
•Rubber bumper or air cushion standard
•Auto-switch capability
Magnet: None
Mounting: B (Basic Style)
Style: N (Non-lube Rubber Cushion)
Bore Size: 63mm
Stroke: 150mm
Rod Boot: w/o Rod Boot
Lock Position: H (Rear Lock)
Release of Manual: L (Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
•Double acting, single rod
•7 mounting styles available
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
•Rubber bumper or air cushion standard
•Auto-switch capability
Magnet: None
Mounting: B (Basic Style)
Style: N (Non-lube Rubber Cushion)
Bore Size: 63mm
Stroke: 150mm
Rod Boot: w/o Rod Boot
Lock Position: H (Rear Lock)
Release of Manual: L (Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Cylinder diameter | 150 mm |
| Cylinder stroke | 63 mm |
| Type | non-lubricated elastic damping |
Show UNSPSC/ECL@SS
£ 326.35 excl. VAT
/ Each
£ 391.62 incl. VAT
- Delivery usually within ( 33 ) days