References
SMC:CDG1BN32-300
Rubix:106A8267
Manufacturer :CDG1BN32-300

Product details : SMC CDG1BN32-300 AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Cylinder diameter | 32 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
- Delivery usually within ( 7 ) days