SMC CD75E32-100-B AIR CYLINDER


Air Cylinder

References
smc:CD75E32-100-B
rubix:107A5988
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke100 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CD75E32-100-B AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.
•Standard Cylinder, Double Acting, Single Rod.
•Bore sizes (mm): 32, 40.
•Standard strokes up to 300mm.
•Auto switch capable.

Magnet: D (Built-in Magnet)
Series: 75 (Standard)
Head Cover: E (Double End Boss-cut)
Bore Size: 32mm
Stroke: 100
Cushion: Rubber Bumper
Rod Boot: w/o Rod Boot
Mounting Bracket: None
Accessory: None
Auto Switch Mounting Type: B (Band Mounting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Heavy Duty Scraper: None
Made of Stainless Steel: Standard
Long Stroke: Standard

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Logistic Weight510 g
Cylinder diameter32 mm
Cylinder stroke100 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height20 mm
Show UNSPSC/ECL@SS
£ 81.31 excl. VAT
/ Each
£ 97.57 incl. VAT
  • Delivery usually within ( 4 ) days