References
SMC:MGJ10-20
Rubix:112A9205
Manufacturer :MGJ10-20
EAN:3618035929868

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | miniature guide rod cylinder |
Documents
Product details : SMC MGJ10-20 CYLINDER
Series MGJ miniature guide rod cylinder is ideal for applications requiring high side load and high non-rotational accuracy (±0.1°). Rubber bumpers are standard. Two auto switches can be mounted with as little as 5mm of stroke.
Bore Size: 10mm
Stroke: 20mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Stroke: 20mm
Auto Switch: None
Lead Wire: 05 M Lead Wire (or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x33 mm |
|---|---|
| Logistic Weight | 58 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 20 mm |
| Type | miniature guide rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 158.52 excl. VAT
/ Each
£ 190.22 incl. VAT
- Delivery usually within ( 4 ) days