SMC CD75E32-300-B AIR CYLINDER

Air Cylinder

See technical information

References

SMC:CD75E32-300-B
Rubix:111A4308
EAN:3618035448543
brand logo

Technical specifications

Cylinder diameter32 mm
Cylinder stroke300 mm
Typedouble acting air cylinder
See all Specifications

Product details : SMC CD75E32-300-B AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Logistic Weight850 g
Cylinder diameter32 mm
Cylinder stroke300 mm
Typedouble acting air cylinder
£ 100.93 excl. VAT
/ Each
£ 121.12 incl. VAT
  • Delivery usually within ( 7 ) days