SMC CD75E40-300-B AIR CYLINDER

Air Cylinder

See technical informationSee documents

References

SMC:CD75E40-300-B
Rubix:2600229
EAN:3618035447089
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke300 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CD75E40-300-B AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Logistic Weight1465 g
Cylinder diameter40 mm
Cylinder stroke300 mm
Typeair cylinder
Min. temperature-20 °C
Max. temperature80 °C
£ 133.41 excl. VAT
/ Each
£ 160.09 incl. VAT
  • Delivery usually within ( 7 ) days