SMC ERSDQB40-25D AIR CYLINDER


Stopper Cylinder

References
smc:ERSDQB40-25D
rubix:2607459
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke25 mm
Typestopper cylinder
See all Specifications

Product details : SMC ERSDQB40-25D AIR CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

Fixed height stopper cylinder
Double acting & single acting available
Auto switch capable

Technical specifications


Attributes
Logistic Weight840 g
Cylinder diameter40 mm
Cylinder stroke25 mm
Typestopper cylinder
Show UNSPSC/ECL@SS
£ 111.16 excl. VAT
/ Each
£ 133.39 incl. VAT
  • Delivery usually within ( 4 ) days