References
SMC:CDA2T63-75
Rubix:107A9327

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : SMC CDA2T63-75 AIR CYLINDER
Strengths
•Improved cushion capacity
Easy cushion valve adjustment
Able to absorb more kinetic energy at the maximum
Easy cushion valve adjustment
Able to absorb more kinetic energy at the maximum
Technical specifications
Attributes
| Logistic Weight | 3554 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 292.11 excl. VAT
/ Each
£ 350.53 incl. VAT
- Delivery usually within ( 7 ) days