Guide Rod Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 5 mm |
Type | Guide Rod Cylinder |
Logistics dimensions (L x W x H) | 17x33x30 mm |
---|---|
Logistic Weight | 31 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 5 mm |
Type | Guide Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days