References
SMC:CDBA2F40-175-HN
Rubix:108A5115

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | air cylinder |
Documents
Product details : SMC CDBA2F40-175-HN END LOCK CYLINDER
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 175 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 250.28 excl. VAT
/ Each
£ 300.34 incl. VAT
- Delivery usually within ( 31 ) days