Round Body Cylinder
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 15 mm |
Type | Round Body Cylinder; Double Acting (D/A) |
Logistics dimensions (L x W x H) | 12x92x12 mm |
---|---|
Logistic Weight | 17 g |
Cylinder diameter | 6 mm |
Cylinder stroke | 15 mm |
Type | Round Body Cylinder; Double Acting (D/A) |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days