References
SMC:CDJ2B16-15Z-A
Rubix:2600472

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Product details : SMC CDJ2B16-15Z-A AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x90x23 mm |
|---|---|
| Logistic Weight | 68 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 46.04 excl. VAT
/ Each
£ 55.25 incl. VAT
- Delivery usually within ( 19 ) days