CXS Dual Rod Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 80 mm |
Type | Guided Cylinder |
Logistics dimensions (L x W x H) | 30x176x80 mm |
---|---|
Logistic Weight | 975 g |
Cylinder diameter | 25 mm |
Cylinder stroke | 80 mm |
Type | Guided Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days