SMC CDJ2D16-35Z-B AIR CYLINDER

Air Cylinder

See technical informationSee documents

References

SMC:CDJ2D16-35Z-B
Rubix:392A7553
brand logo

Technical specifications

Cylinder diameter16 mm
Cylinder stroke35 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CDJ2D16-35Z-B AIR CYLINDER


Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x128x18 mm
Logistic Weight69 g
Cylinder diameter16 mm
Cylinder stroke35 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days