Vérin ISO 15552 série C96
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 100 mm |
Type | without integrated magnetic detection |
Logistics dimensions (L x W x H) | 279x66x66 mm |
---|---|
Logistic Weight | 1910 g |
Cylinder diameter | 50 mm |
Cylinder stroke | 100 mm |
Type | without integrated magnetic detection |
Inserted rod height | 32 mm |
Delivery usually within ( 29 ) days