References
SMC:CDJPB10-10D-B
Rubix:108A2454

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | air cylinder |
Documents
Product details : SMC CDJPB10-10D-B AIR CYLINDER
The CJP2 Series includes a very small but powerful 4mm diameter model, making it the smallest double-acting cartridge cylinder. With diameter sizes of 6, 10 and 16mm completing the range, all feature aluminum bodies that make them compact and extremely lightweight.With longer stroke options up to 40mm depending on the diameter size selected, the entire CJP2 Series is compatible with our SMC D-M9/D-A9 direct-mount sensors without additional mounting.Other CJP2 options include pneumatic damping stops for shock resistance for quieter operation, and special designs including heat and cold resistant models.Mounting possibilities include standard/panel, flange, bracket, joint and trunnion options, and the new CJP2 series is fully interchangeable with SMC's existing CJP range.
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- Delivery usually within ( 4 ) days